Skip Content

1-1/2 gal. All Around® EZ Wet/Dry Vacuum, 2.0 Peak HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1-1/2 gal. All Around® EZ Wet/Dry Vacuum, 2.0 Peak HP

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9M967
  • Mfr. Model # 5895100
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 10.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2.0
  • Tank Size 1-1/2 gal.
  • Series All Around(R) EZ
  • Air Flow 120 cfm
  • Amps 7.4
  • Static Pressure 52"
  • Tank Material Poly
  • Average Brush Life 400 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 7 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 1/2 gal.
  • Dry Capacity 0.8 gal.
  • Casters Yes
  • Filter Type Disposable Filter Bag (Type A), Foam Sleeve (Type R)
  • Hz 60
  • Height 17-1/4"
  • Width 9-5/8"
  • Length 12-1/4"
  • Includes Hose, (2) Extension Wands, Multi-Surface Floor Nozzle, Crevice Tool, Dusting Brush, Utility Nozzle, Wall Bracket, Disposable Filter Bag, Foam Sleeve, Top Handle, 4-Wheel Dolly
  • Standards cUL, Us
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


This compact, quiet wet/dry vac combines the power of a full-sized vacuum with the convenience of a handheld unit. It easily mounts to a wall for easy access.

Includes top handle, hose, 2 extension wands, floor nozzle, gulper nozzle, crevice tool, round brush, wall bracket, foam sleeve, and disposable filter bag.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.