Skip Content

Wet/Dry Vacuum,2.5 HP,2-1/2 gal.,8A,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wet/Dry Vacuum, 2.5 HP, 2-1/2 gal., 8A, 60Hz

Clearance Price $131.53 / each

Price $138.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8AVT6
  • Mfr. Model # 5895200
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 11.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2.5
  • Tank Size 2-1/2 gal.
  • Series All Around(R) EZ
  • Air Flow 130 cfm
  • Amps 8
  • Static Pressure 56"
  • Tank Material Poly
  • Average Brush Life 400 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 7 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 1 gal.
  • Dry Capacity 1.6 gal.
  • Casters Yes
  • Filter Type Disposable Filter Bag (Type B), Foam Sleeve (Type R)
  • Hz 60
  • Height 17"
  • Width 11-5/8"
  • Length 12-3/8"
  • Includes Hose, (2) Extension Wands, Multi-Surface Floor Nozzle, Crevice Tool, Dusting Brush, Utility Nozzle, Wall Bracket, Disposable Filter Bag, Foam Sleeve, Top Handle, 4-Wheel Dolly
  • Standards cUL, Us
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.