Skip Content

55 gal. Industrial/Commercial Wet/Dry Vacuum 3 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

55 gal. Industrial/Commercial Wet/Dry Vacuum 3 Peak HP, 120 Voltage

Price $1,076.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8A517
  • Mfr. Model # 970-05-10
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 80.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP3
  • Tank Size55 gal.
  • SeriesIndustrial/Commercial
  • Air Flow109 cfm
  • Amps11
  • Static Pressure105"
  • Voltage120
  • Watts360
  • Tank MaterialSteel
  • Average Brush Life750 hr.
  • Hose Dia.1-1/2"
  • Hose Length12 ft.
  • Number of Motor Stages2
  • Power Cord Length35 ft.
  • Wet Capacity49.25 gal.
  • Dry Capacity55 gal.
  • DrainYes
  • CastersYes
  • Filter TypeCartridge
  • Hz60
  • Warranty1 yr.
  • Includes12 ft. x 1-1/2" Crush Resistant Hose with Right Angle Connector, Claw Utility Nozzle, Tank Drain
  • StandardscUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about mission1 is loaded.
Additional information about mission1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can use one of the cartridge filters, they should not be saturated, but you can wash them or blow them clean with an air hose. The foam sleeve for wet pickup could be used but does not provide any filtration to protect the motor.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Looking to purchase one of these and am going to need a longer hose can you please tell me which extension hose fits this.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about griff7373 is loaded.
Additional information about griff7373 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: 3UP59 would be a 25ft hose for that unit. That is the longest they offer.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Just a little information, adding another hose to this will significantly cut down your CFM. There is a 9196900 which is a 1.5" x 25' Hose.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

What filter fits this?

We have a Shop Vac model 970A. Grainger 8A517 I think?
We need a replacement filter. The 8XYF3 doesn't look like it fits. What is the approved filter?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JPAsh is loaded.
Additional information about JPAsh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
The correct filter # you need is 2W435. You are correct I don't think the information is correct on 8XYF3.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:51:16.952-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8A517, prod, sort_default
1 of 1
  • 2015-08-31T19:51:16.955-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8A517, prod, sort_default
1 of 1