Skip Content

Wet/Dry Vacuum,6.5 HP,8 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wet/Dry Vacuum, 6.5 HP, 8 gal., 120V

Price $301.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9WEV2
  • Mfr. Model # 925-28-10
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 22.09 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP6.5
  • Tank Size8 gal.
  • SeriesIndustrial/Commercial
  • Air Flow185 cfm
  • Amps9.7
  • Static Pressure66"
  • Voltage120
  • Watts375
  • Average Brush Life500 hr.
  • Hose Dia.1-1/4"
  • Hose Length8 ft.
  • Number of Motor Stages1
  • Power Cord Length18 ft.
  • Wet Capacity6 gal.
  • Dry Capacity7 gal.
  • DrainYes
  • CastersYes
  • Filter TypeCartridge/Collection Filter Bag
  • Hz60
  • Warranty1 yr.
  • IncludesHigh-Quality Collection Filter Bag, Hose with Handle Grip, Airflow Control, (2)Interlocking Metal Extension Wands, 10" Wet/Dry Nozzle, Crevice Tool, Round Brush, Clip On Feet, Gulper Nozzle, Dual Surface Selector Nozzle
  • StandardscUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ggggggggggggggggggggggggg is loaded.
Additional information about ggggggggggggggggggggggggg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
They are Shop-Vac part #'s 9030400 cartridge filter and 9067100 high efficiency collection bag.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:40:53.031-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WEV2, prod, sort_default
1 of 1
  • 2015-04-18T19:40:53.033-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WEV2, prod, sort_default
1 of 1