Skip Content

Wet/Dry Vacuum,3 HP,6 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wet/Dry Vacuum, 3 HP, 6 gal., 120V

Price $115.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 72201 (Change)

Go

Invalid Zip Code

LITTLE ROCK branch 432

  • Item # 8V411
  • Mfr. Model # 9650610
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 18.14 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP3
  • Tank Size6 gal.
  • SeriesRight Stuff(R)
  • Air Flow143 cfm
  • Amps8.4
  • Static Pressure57"
  • Voltage120
  • Watts240
  • Tank MaterialPolyethylene
  • Average Brush Life400 hr.
  • Hose Dia.1-1/4"
  • Hose Length8 ft.
  • Number of Motor Stages1
  • Power Cord Length12 ft.
  • DrainNo
  • CastersYes
  • Filter TypeCartridge/Collection Filter Bag
  • Hz60
  • Warranty1 yr.
  • IncludesHigh-Efficiency Collection Filter Bag, Foam Sleeve, 8 x 1-1/4" Hose, (2) 1-1/4" Wands, 10" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle
  • StandardscUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about maysteeldave is loaded.
Additional information about maysteeldave could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The collection bag is 9067100 Grainger Item # 8VRD0, the cartridge filter is 9030400 Grainger Item # 2W435.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Item # 8V411
2 years ago
by
Read all my Q&A
 
Please wait while more information about KaSandra is loaded.
Additional information about KaSandra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I can not answer that question with out knowing what substances you are picking up.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Hendog is loaded.
Additional information about Hendog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes this unit has a blower port on the back side, you will need to open a hatch that difuses the outlet. you can insert the hose there..

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes it does have a blower port.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:50.112-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8V411, prod, sort_default
1 of 1
  • 2015-05-05T19:55:50.115-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8V411, prod, sort_default
1 of 1