Skip Content

32 gal. Industrial/Commercial Yard Care Vacuum System, 6.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

32 gal. Industrial/Commercial Yard Care Vacuum System, 6.5 Peak HP, 120 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 9Y166
  • Mfr. Model # 963-90-00
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 80.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Yard Care Vacuum System
  • Peak HP 6.5
  • Tank Size 32 gal.
  • Series Industrial/Commercial
  • Air Flow 200 cfm
  • Amps 12
  • Static Pressure 60"
  • Voltage 120
  • Watts 385
  • Tank Material Polyethylene
  • Average Brush Life 500 hr.
  • Hose Dia. 3-1/2"
  • Hose Length 3 ft.
  • Number of Motor Stages 1
  • Power Cord Length 6 ft
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Foam Sleeve
  • Hz 60
  • Warranty 2 yr.
  • Includes Hoses, 3-1/2" Hose Handle, 3-1/2" Angle Nozzle, 3-1/2" Lawn Nozzle, (2) 2-1/2" Extension Wands, 14" x 2-1/2" Wet Dry Floor Nozzle, 2-1/2" Blower Nozzle, 2-1/2" Concentrator Nozzle, 2-1/2" Crevice Tool, 2-1/2" Hose Holder
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.