Skip Content

Filter,Cartridge Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter, Cartridge Filter

Price $19.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9YCC1
  • Mfr. Model # 903-97-00
  • UNSPSC # 47121607
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter
  • Filter TypeUltra-Web Cartridge Filter
  • For Use WithWall Mounted Central Cleaning Systems 3.5 and 5 gallon, Hang-UP(R) 3.5 and 5 gallon, 5 gallon Portable Mode lH875 and 1to 4 gal. Vacs (Except 1X1(R), 1X1 Hang-Up(R) and Hang-Up(R) Mini)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Specifically the inner diameter of the gasket surface and the axial height.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about RickTomRocker is loaded.
Additional information about RickTomRocker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The inner diameter is appx. 4 inches and the height appx. 5 inches with out the retainer in place
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

size ?

I need a shop vac filter that measures 6.5" tall by 7.5" dia.
do you have a part number ?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about saturn is loaded.
Additional information about saturn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number you need is 9035000. That is the large cartridge filter.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ShopVacSupport is loaded.
Additional information about ShopVacSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:59:34.229-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9YCC1, prod, sort_default
1 of 1
  • 2015-09-04T19:59:34.231-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9YCC1, prod, sort_default
1 of 1