Skip Content

Mechanical Force Gauge,Range 100 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mechanical Force Gauge, Range 100 lb

SHIMPO

Price: $521.50 / each

Please sign in or register to access lists

  • Item # 4TLF4
  • Mfr. Model # MF-100
  • UNSPSC # 41111934
  • Catalog Page # 868
  • Catalog Group # D1784
  • Shipping Weight 3.2 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemMechanical Force Gauge
  • Range100 lb
  • Dial Graduation0.5 lb
  • Accuracy+/-0.2% FS
  • Measuring UnitsPound
  • Measurement ModesReal time, Peak mode
  • FunctionPeak Hold
  • DisplayAnalog
  • Includes(Flat Head, Hook, Chisel, Notched Head, Cone Head, Large Hook and Large V-hook) Attachments, Extension Rod, Carrying Case and Instructions
  • Manufacturers Warranty Length2 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Measures tension (pull) or compression (push) in real time or peak mode for assembly line quality control. 165-lb. overload protection safeguards against damage.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.