Skip Content

Digital Force Gauge,Range 10 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Force Gauge, Range 10 lb

Clearance Price $604.35 / each

Price $671.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TLE1
  • Mfr. Model # FGE-10X
  • UNSPSC # 41111934
  • Catalog Page # 813
  • Catalog Group # D1783
  • Shipping Weight 2.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Force Gauge
  • Range10 lb, 5 Kg, 50 N
  • Resolution0.01 lb, 0.001 Kg, 0.01 N
  • Accuracy+/-0.2% FS
  • Measuring UnitsOunce, Pound, Gram or Newton
  • Measurement ModesStandard, Compression Peak, Tension Peak
  • FunctionPeak Hold for Tension and Compression
  • Display4 Digit LCD
  • Power SourceRechargeable NiCad Battery or AC Adapter/Charger
  • Auto Power OffYes
  • Sampling Rate1000 Hz
  • IncludesAC Adapter/Charger, English Thread Adapter, (Flat Head, Hook, Chisel, Notched Head, Hanger, Cone Head) Attachments, Extension Rod, Carrying Case and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Shimpo Instruments
• Accuracy: ±0.2% 1000 Hz sampling rate 4-digit LCD with reversible viewing direction
Feature standard or peak measurement modes, selectable force direction indication, and reversible keypad. Auto-Off can be disabled for continuous use with included AC adapter/charger. Each includes tension attachment (hook), compression attachments (chisel, flat, notched, and cone), metric/English thread adapter, extension rod, and hanger.
Tension/Compression Digital Force Gauges
Measure standard and peak tension (pull) or compression (push) of mechanical items and systems.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.