Skip Content

Floor Marking Tape,4In W,100 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Marking Tape, 4In W, 100 ft. L

Price $292.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UAR1
  • Mfr. Model # 4RY
  • UNSPSC # 31201520
  • Catalog Page # N/A
  • Catalog Group # E3477
  • Shipping Weight 11.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • ColorYellow
  • PatternSolid
  • MaterialVinyl
  • Width4"
  • Length100 ft.
  • Thickness55 mil
  • Performance Temp.55 to 185 Degrees F
  • StandardsASTM D 882, PSTC-101D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by This product was very easy to apply and seems to be standing up to the high forklift traffic that runs across it. It is also easy to wipe off if it becomes too dirty. I would recommend this product to anyone. June 21, 2013
  • 2015-08-27T19:38:17.753-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3UAR1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Female
Field of Industry:: Manufacturing Facility
Product used for:: Safety
3 years, 3 months ago
by
Cleveland, OH, USA
Read all my Q&A
 
Please wait while more information about NS86 is loaded.
Additional information about NS86 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The description of this product on Grainger.com states this has a poly liner backing.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes it is very easy to peel off. Just remove blue liner and you are good to go.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about John32 is loaded.
Additional information about John32 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
It is rubber backing. It is very easy to peel off
1 year ago
by
Read all my Q&A
 
Please wait while more information about Nick15 is loaded.
Additional information about Nick15 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T20:02:02.505-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UAR1, prod, sort_default
1 of 1
  • 2015-08-27T20:02:02.507-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UAR1, prod, sort_default
1 of 1