Skip Content

Stem Caster Mounting Socket,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stem Caster Mounting Socket, PK5

Price $4.92 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VT37
  • Mfr. Model # SR2402ZN-M36
  • UNSPSC # 31162701
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket
  • TypeStem Caster Mounting
  • For Use WithWood Mounting
  • For Stem Type5/16" x 1-1/2" Grip Neck
  • Hole Size Depth (In.)3/8 x 1-5/8
  • Mounting TypePress Fit
  • Overall Height (In.)1-5/8
  • Overall Size1 x 1 5/8"
  • IncludesMounting Grip Ring, Grip Neck or THD Fastening
  • Package Quantity5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I tried these when I replaced old casters on chairs. I can't get these (or any other brand) to stay installed in the bottom of the chair leg. perhaps that is because the original socket wallowed out the hole that had been drilled for it. So beware if your chair is real old. The wood may not be capable of holding this replacement. March 30, 2014
  • 2015-07-04T20:29:45.282-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5VT37, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Every time I've tried to replace caster sockets in wooden chair legs, I can't get the socket to stay in place. It always works loose when someone sits in the chair and rolls it. Is it because the hole in the old wood has walled out and is now to large? Is there a trick to making it stay?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jitterbert is loaded.
Additional information about jitterbert could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-04T20:23:27.017-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VT37, prod, sort_default
1 of 1
  • 2015-07-04T20:23:27.055-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VT37, prod, sort_default
1 of 1