Skip Content

Basic Digital Oven,62inx30.7inx25in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Basic Digital Oven, 62inx30.7inx25in

Price $7,669.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R401
  • Mfr. Model # SMO28-2
  • UNSPSC # 41104502
  • Catalog Page # 909
  • Shipping Weight 390.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBasic Digital Oven
  • Temp. RangeAmb. +1 Degrees C to 260 Degrees C
  • Temp. Accuracy+/- 3.5 Degrees C @ 150 Degrees C
  • Inside Usable Dimensions62" x 30.7" x 25"
  • Overall Dimensions37.5"H x 24.75"W x 78.25"D
  • Volume27.5 cu. ft.
  • Convection TypeForced Air
  • Number of Shelves6
  • Number of Doors1
  • Power Requirement230V 60 Hz
  • ThermostatMicroprocessor Control
  • Special FeaturesThree Inch Adjustable Exhaust Port, Stainless Steel Shelves, Independent Overtemperature Safety, High Temperature Silicone Door Seal, No Exposed Heating, Wrap Around , Durable Powder Coated Paint Exterior Finishinsulation, Digital Timer
  • Includes24 Shelf Clips, 4 Rubberized Feet, 6 Shelves
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can you get a nonsilicone seal

3 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about gotnvols is loaded.
Additional information about gotnvols could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
2 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about SAbbas is loaded.
Additional information about SAbbas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: this unit is 20 amps.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:39:35.777-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R401, prod, sort_default
1 of 1
  • 2015-08-02T19:39:35.780-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R401, prod, sort_default
1 of 1