Skip Content

 
Wildland Firefighters Gloves, Knit Cuff, Pigskin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wildland Firefighters Gloves, Knit Cuff, Pigskin

Technical Specs

  • Application Wildland 
  • Cuff Knit 
  • Palm Material Pigskin 
  • Color Black/Yellow 
  • Back Material Stretch Cordura Fabric 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
5002J
2XL

$78.55 / pair

Enter location to check availability
Catalog Page #  2118 

Price $78.55 / pair

Technical Specs

  • Application Wildland
  • Cuff Knit
  • Size 2XL
  • Palm Material Pigskin
  • Color Black/Yellow
  • Back Material Stretch Cordura Fabric
5002 LARGE
L

$64.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $64.35 / pair

Technical Specs

  • Application Wildland
  • Cuff Knit
  • Size L
  • Palm Material Pigskin
  • Color Black/Yellow
  • Back Material Stretch Cordura Fabric
5002 MEDIUM
M

$64.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $64.35 / pair

Technical Specs

  • Application Wildland
  • Cuff Knit
  • Size M
  • Palm Material Pigskin
  • Color Black/Yellow
  • Back Material Stretch Cordura Fabric
5002 XL
XL

$64.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $64.35 / pair

Technical Specs

  • Application Wildland
  • Cuff Knit
  • Size XL
  • Palm Material Pigskin
  • Color Black/Yellow
  • Back Material Stretch Cordura Fabric
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More