Skip Content

 
Structural Firefighters Gloves, Nomex Knit Cuff, Brushed Pigskin Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Structural Firefighters Gloves, Nomex Knit Cuff, Brushed Pigskin Leather


Technical Specs

  • Application Structural 
  • Cuff Nomex Knit 
  • Palm Material Brushed Pigskin Leather 
  • Color Gold/Blue 
  • Back Material Elkhide Leather 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
5280 J
Jumbo

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Nomex Knit
  • Size Jumbo
  • Palm Material Brushed Pigskin Leather
  • Color Gold/Blue
  • Back Material Elkhide Leather
5280 L
L

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Nomex Knit
  • Size L
  • Palm Material Brushed Pigskin Leather
  • Color Gold/Blue
  • Back Material Elkhide Leather
5280 M
M

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Nomex Knit
  • Size M
  • Palm Material Brushed Pigskin Leather
  • Color Gold/Blue
  • Back Material Elkhide Leather
5280 S
S

$145.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $145.60 / pair

Technical Specs

  • Application Structural
  • Cuff Nomex Knit
  • Size S
  • Palm Material Brushed Pigskin Leather
  • Color Gold/Blue
  • Back Material Elkhide Leather
5280 XL
XL

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Nomex Knit
  • Size XL
  • Palm Material Brushed Pigskin Leather
  • Color Gold/Blue
  • Back Material Elkhide Leather
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More