Skip Content

 
Structural Firefighters Gloves, Gauntlet Cuff, Cowhide Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Structural Firefighters Gloves, Gauntlet Cuff, Cowhide Leather

Technical Specs

  • Application Structural 
  • Cuff Gauntlet 
  • Palm Material Cowhide Leather 
Size
Please Select
Color
Please Select
Back Material
Please Select
Lining
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Back Material
Lining
Price
Qty
Please use Qty box to add item(s) to cart.
5228
2XL
Blue
Cowhide Leather
Thermal Modacrylic Fleece

$97.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $97.35 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size 2XL
  • Palm Material Cowhide Leather
  • Color Blue
  • Back Material Cowhide Leather
  • Lining Thermal Modacrylic Fleece
5228
L
Blue
Cowhide Leather
Thermal Modacrylic Fleece

$97.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $97.35 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size L
  • Palm Material Cowhide Leather
  • Color Blue
  • Back Material Cowhide Leather
  • Lining Thermal Modacrylic Fleece
5285L
L
Yellow/Blue
Scotchlite(TM)
Crosstech(R)

$155.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $155.00 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size L
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
5228
M
Blue
Cowhide Leather
Thermal Modacrylic Fleece

$97.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $97.35 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size M
  • Palm Material Cowhide Leather
  • Color Blue
  • Back Material Cowhide Leather
  • Lining Thermal Modacrylic Fleece
5285M
M
Yellow/Blue
Scotchlite(TM)
Crosstech(R)

$155.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $155.00 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size M
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
5228
S
Blue
Cowhide Leather
Thermal Modacrylic Fleece

$97.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $97.35 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size S
  • Palm Material Cowhide Leather
  • Color Blue
  • Back Material Cowhide Leather
  • Lining Thermal Modacrylic Fleece
5285S
S
Yellow/Blue
Scotchlite(TM)
Crosstech(R)

$155.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $155.00 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size S
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
5228
XL
Blue
Cowhide Leather
Thermal Modacrylic Fleece

$97.35 / pair

Enter location to check availability
Catalog Page #  2118 

Price $97.35 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size XL
  • Palm Material Cowhide Leather
  • Color Blue
  • Back Material Cowhide Leather
  • Lining Thermal Modacrylic Fleece
5285XL
XL
Yellow/Blue
Scotchlite(TM)
Crosstech(R)

$232.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $232.75 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size XL
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More