Skip Content

IncdsntFloodlight,ShatterRstnt,PAR38,80W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IncdsntFloodlight, ShatterRstnt, PAR38,80W

SHAT-R-SHIELD

Price: $36.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 43Y811
  • Mfr. Model # 80PAR38/HAL/IR/NFL25/DL
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 0.83 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIncandescent Lamp
  • Overall Lamp ShapePAR
  • Lamp TypeReflector-PAR
  • Lamp ShapePAR38
  • Base TypeMedium Screw (E26)
  • Watts80
  • Initial Lumens1545
  • Max. Overall Length5-1/3"
  • Lamp Dia.4-3/4"
  • Beam Angle25 Degrees
  • Lamp FinishClear
  • Color Temp.3000K
  • Average Life3000 hr.
  • Voltage120
  • Lamp Designation80PAR38/HAL/IR/NFL25/DL
  • Shatter ResistanceYes
  • StandardsNSF/UL/ANSI
  • Primary ApplicationShatter Resistant Task Lighting, Kitchen/Bath/Hall
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.