Skip Content

 
U-Shaped Fluorescent Lamp, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U-Shaped Fluorescent Lamp, T8


Technical Specs

  • Lamp ShapeT8 
  • Overall Lamp Shape
  • Length22-7/16" 
  • Bend Radius6" 
  • Lamp Dia.1" 
  • Watts32 
  • Average Life24,000 hr. 
Lamp Tone
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHAT-R-SHIELD 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Tone
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
FB32T8/TL741/6/ALTO
Cool
2650

$15.63 / each

Enter location to check availability
U-Shaped Fluorescent Lamp,Cool,4100K,T8
Catalog Page #  NA

Clearance Price $15.63 / each

Price $53.90 / each

Technical Specs

  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Length22-7/16"
  • Bend Radius6"
  • Lamp Dia.1"
  • Watts32
  • Lamp ToneCool
  • Initial Lumens2650
  • Average Life24,000 hr.
FB32T8/TL841/6/ALTO
Cool
2800

$57.75 / each

Enter location to check availability
U-Shaped Fluorescent Lamp,Cool,T8,4100K
Catalog Page #  636 

Price $57.75 / each

Technical Specs

  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Length22-7/16"
  • Bend Radius6"
  • Lamp Dia.1"
  • Watts32
  • Lamp ToneCool
  • Initial Lumens2800
  • Average Life24,000 hr.
FB32T8/TL735/6/ALTO
Neutral
2650

$54.65 / each

Enter location to check availability
U-Shaped Fluorescent Lamp,3500K,T8
Catalog Page #  NA

Price $54.65 / each

Technical Specs

  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Length22-7/16"
  • Bend Radius6"
  • Lamp Dia.1"
  • Watts32
  • Lamp ToneNeutral
  • Initial Lumens2650
  • Average Life24,000 hr.
FB32T8/TL835/6/ALTO
Neutral
2800

$57.75 / each

Enter location to check availability
U-Shaped Fluorescent Lamp,T8,3500K
Catalog Page #  636 

Price $57.75 / each

Technical Specs

  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Length22-7/16"
  • Bend Radius6"
  • Lamp Dia.1"
  • Watts32
  • Lamp ToneNeutral
  • Initial Lumens2800
  • Average Life24,000 hr.
FB32T8/TL730/6/ALTO
Warm
2650

$53.00 / each

Enter location to check availability
U-Shaped Fluorescent Lamp,Warm,3000K,T8
Catalog Page #  NA

Clearance Price $53.00 / each

Price $55.75 / each

Technical Specs

  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Length22-7/16"
  • Bend Radius6"
  • Lamp Dia.1"
  • Watts32
  • Lamp ToneWarm
  • Initial Lumens2650
  • Average Life24,000 hr.
FB32T8/TL830/6/ALTO
Warm
2800

$57.75 / each

Enter location to check availability
U-Shaped Fluorescent Lamp,Warm,T8,3000K
Catalog Page #  636 

Price $57.75 / each

Technical Specs

  • Lamp ShapeT8
  • Overall Lamp ShapeT
  • Length22-7/16"
  • Bend Radius6"
  • Lamp Dia.1"
  • Watts32
  • Lamp ToneWarm
  • Initial Lumens2800
  • Average Life24,000 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More