Skip Content

 
T12 U-Shaped Fluorescent Lamps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T12 U-Shaped Fluorescent Lamps


Technical Specs

  • Overall Lamp Shape
  • Lamp Shape T12 
  • Length 22-7/16" 
  • Bulb Bend Radius 6" 
  • Light Bulb Dia. 1-1/2" 
  • Average Bulb Life 18,000 hr. 
  • Shatter-Resistant Yes 
  • Item U-Shaped Fluorescent Lamp 
Lamp Tone
Please Select
Lumens
Please Select
Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHAT-R-SHIELD 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Tone
Lumens
Watts
Price
Qty
Please use Qty box to add item(s) to cart.
FB40/T12/NX/6 12PK
Cool
2300
40

$46.85 / each

Enter location to check availability
Catalog Page #  622 

Price $46.85 / each

Technical Specs

  • Overall Lamp Shape T
  • Lamp Shape T12
  • Lamp Tone Cool
  • Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Lumens 2300
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant Yes
  • Watts 40
  • Item U-Shaped Fluorescent Lamp
FB40/T12/CWSupreme/6 12PK
Cool
2300
40

$46.85 / each

Enter location to check availability
Catalog Page #  622 

Price $46.85 / each

Technical Specs

  • Overall Lamp Shape T
  • Lamp Shape T12
  • Lamp Tone Cool
  • Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Lumens 2300
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant Yes
  • Watts 40
  • Item U-Shaped Fluorescent Lamp
FB34/CW/6/EW/ALTO
Cool
2400
34

$16.18 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.18 / each

Price $55.80 / each

Technical Specs

  • Overall Lamp Shape T
  • Lamp Shape T12
  • Lamp Tone Cool
  • Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Lumens 2400
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant Yes
  • Watts 34
  • Item U-Shaped Fluorescent Lamp
FB40/41U/6/ALTO
Cool
2950
40

$20.18 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $20.18 / each

Price $69.60 / each

Technical Specs

  • Overall Lamp Shape T
  • Lamp Shape T12
  • Lamp Tone Cool
  • Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Lumens 2950
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant Yes
  • Watts 40
  • Item U-Shaped Fluorescent Lamp
FB40/35U/6/ALTO
Neutral
2950
40

$20.18 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $20.18 / each

Price $45.40 / each

Technical Specs

  • Overall Lamp Shape T
  • Lamp Shape T12
  • Lamp Tone Neutral
  • Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Lumens 2950
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant Yes
  • Watts 40
  • Item U-Shaped Fluorescent Lamp
FB40/30U/6/ALTO
Warm
2950
40

$15.89 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.89 / each

Price $69.60 / each

Technical Specs

  • Overall Lamp Shape T
  • Lamp Shape T12
  • Lamp Tone Warm
  • Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Lumens 2950
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant Yes
  • Watts 40
  • Item U-Shaped Fluorescent Lamp
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More