Skip Content

 
Screw-In CFL, Spiral close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, Spiral


Technical Specs

  • Item Screw-In CFL 
  • Lamp Type Spiral 
  • Dimmable / Non-Dimmable Non-Dimmable 
  • Base Type Medium Screw (E26) 
  • Lamp Tone Soft White 
  • Shatter-Resistant Yes 
Lamp Shape
Please Select
Incandescent Equivalent (Watts)
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHAT-R-SHIELD 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Lamp Shape
Incandescent Equivalent (Watts)
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
CFL 23W/MINI/UVB TWIST/27K
EL/mDT Twist
100
4-13/16"

$18.41 / each

Enter location to check availability
Catalog Page #  624 

Price $18.41 / each

Technical Specs

  • Item Screw-In CFL
  • Lamp Shape EL/mDT Twist
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-13/16"
  • Shatter-Resistant Yes
CFL 14W/MINI/UVB TWIST/27K
EL/mDT Twist
60
4-3/8"

$15.35 / each

Enter location to check availability
Catalog Page #  624 

Price $15.35 / each

Technical Specs

  • Item Screw-In CFL
  • Lamp Shape EL/mDT Twist
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-3/8"
  • Shatter-Resistant Yes
CFL 19W/MINI/UVB TWIST/27K
EL/mDT Twist
75
5-1/8"

$18.21 / each

Enter location to check availability
Catalog Page #  624 

Price $18.21 / each

Technical Specs

  • Item Screw-In CFL
  • Lamp Shape EL/mDT Twist
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 5-1/8"
  • Shatter-Resistant Yes
CFL 4W/MINI UVB TWIST/27K
Spring
25
3-1/2"

$21.71 / each

Enter location to check availability
Catalog Page #  623 

Price $21.71 / each

Technical Specs

  • Item Screw-In CFL
  • Lamp Shape Spring
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 3-1/2"
  • Shatter-Resistant Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More