Skip Content

HID Lamp, Metal Halide Lamp Type, BT28 Bulb Shape, Enclosed Fixture Type, 250 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

HID Lamp, Metal Halide Lamp Type, BT28 Bulb Shape, Enclosed Fixture Type, 250 Watts

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6DZE9
  • Mfr. Model # M250BU
  • UNSPSC # 39101614
  • Catalog Page # 629
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a nonyellowing, plastic coating that safely contains most glass, phosphors, and mercury if lamp is broken. Provide good color rendering and are great for use in outdoor lighting, industrial high bay, and many commercial applications.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape BT
  • Bulb Shape BT28
  • Bulb Base Type Mogul Screw (E39)
  • Watts 250
  • Bulb Color Temp. 4200K
  • Lumens 22,000
  • Max. Overall Bulb Length 8-5/16"
  • Shatter-Resistant Yes
  • Bulb Designation M250/BU
  • Bulb Technology Metal Halide
  • Color Rendering Index 65
  • Bulb Finish Clear
  • Average Bulb Life 10,000 hr.
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • ANSI Code M58
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.