Skip Content

HID Lamp, Metal Halide Lamp Type, BT37 Bulb Shape, Open Fixture Type, 400 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HID Lamp, Metal Halide Lamp Type, BT37 Bulb Shape, Open Fixture Type, 400 Watts

Price $118.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9UCM7
  • Mfr. Model # 93800S
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 6.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical lamp is long-lasting, efficient, and creates a very bright light that is ideal for outdoor applications and for lighting large areas like warehouses and factories.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape BT
  • Bulb Shape BT37
  • Bulb Base Type Mogul Screw (E39)
  • Watts 400
  • Bulb Color Temp. 3800K
  • Lumens 25,000
  • Max. Overall Bulb Length 14"
  • Shatter-Resistant Yes
  • Bulb Technology Metal Halide
  • Average Bulb Life 20,000 hr.
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.