Skip Content

 
Linear Fluorescent Lamp, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Fluorescent Lamp, T8


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Overall Lamp Shape
  • Lamp ShapeT8 
Base Type
Please Select
Length
Please Select
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select
Start Type
Please Select
Primary Application
Please Select
Initial Lumens
Please Select
Average Life
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Base Type
Length
Watts
Lamp Tone
Color Temp.
Start Type
Primary Application
Initial Lumens
Average Life
Price
Qty
Please use Qty box to add item(s) to cart.
F32T8 ADV841/EW/ALTO 28WATT
Medium Bi-Pin (G13)
48"
28
Cool
4100K
Instant
Shatter Resistant
2725
44,000 hr.

$25.70 / each

Enter location to check availability
Fluorescent Lamp,T8,28W,4100K,Shtr Rstnt
Catalog Page #  636 

Price $25.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts28
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationShatter Resistant
  • Initial Lumens2725
  • Average Life44,000 hr.
F32T8 ADV850/EW/ALTO 28WATT
Medium Bi-Pin (G13)
48"
28
Very Cool
5000K
Instant
Shatter Resistant
2675
44,000 hr.

$25.70 / each

Enter location to check availability
Fluorescent Lamp,T8,28W,5000K,Shtr Rstnt
Catalog Page #  636 

Price $25.70 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts28
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationShatter Resistant
  • Initial Lumens2675
  • Average Life44,000 hr.
46516
Medium Bi-Pin (G13)
48"
32
Cool
4100K
Rapid
Speciality
2850
30,000 hr.

$14.65 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  NA

Price $14.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts32
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationSpeciality
  • Initial Lumens2850
  • Average Life30,000 hr.
46546
Medium Bi-Pin (G13)
48"
32
Cool
4100K
Rapid
Speciality
2950
30,000 hr.

$17.87 / each

Enter location to check availability
Fluorescent Linear Lamp,T8,Cool,4100K
Catalog Page #  NA

Price $17.87 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts32
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationSpeciality
  • Initial Lumens2950
  • Average Life30,000 hr.
F32T8TL850/HV/ALTO
Medium Bi-Pin (G13)
48"
32
Very Cool
5000K
Instant
Shatter Resistant
2850
36,000 hr.

$18.78 / each

Enter location to check availability
Fluorescent Lamp,T8,32W,5000K,Shtr Rstnt
Catalog Page #  636 

Price $18.78 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts32
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeInstant
  • Primary ApplicationShatter Resistant
  • Initial Lumens2850
  • Average Life36,000 hr.
43548S
Single Pin (Fa8)
96"
59
Cool
4100K
Instant
Speciality
5900
24,000 hr.

$34.90 / each

Enter location to check availability
Linear Fluorescent Lamp,T8,Cool,4100K
Catalog Page #  NA

Price $34.90 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeSingle Pin (Fa8)
  • Length96"
  • Watts59
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationSpeciality
  • Initial Lumens5900
  • Average Life24,000 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More