Skip Content

 
Linear Fluorescent Lamp, T12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Fluorescent Lamp, T12


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Overall Lamp Shape
  • Lamp ShapeT12 
Base Type
Please Select
Length
Please Select
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select
Start Type
Please Select
Primary Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Base Type
Length
Watts
Lamp Tone
Color Temp.
Start Type
Primary Application
Price
Qty
Please use Qty box to add item(s) to cart.
F20T12/BL
Medium Bi-Pin (G13)
24"
20
Blacklight
Bug Zapper

$28.15 / each

Enter location to check availability
Fluor Lamp,Shatter-Resist,Blacklight
Catalog Page #  636 

Price $28.15 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Watts20
  • Lamp ToneBlacklight
  • Primary ApplicationBug Zapper
F40T12/BL
Medium Bi-Pin (G13)
48"
40
Blacklight
Bug Zapper

$25.50 / each

Enter location to check availability
Fluor Lamp,ShatterResist,Blacklight
Catalog Page #  636 

Price $25.50 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneBlacklight
  • Primary ApplicationBug Zapper
F40T12 CW Supreme
Medium Bi-Pin (G13)
48"
40
Cool
4100K
Rapid
General Purpose, Speciality

$18.65 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  NA

Price $18.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose, Speciality
F40T12 Neutral Deluxe
Medium Bi-Pin (G13)
48"
40
Neutral
3500K
Rapid
General Purpose, Speciality

$21.38 / each

Enter location to check availability
Fluorescent Lamp,T12,Neutral,3500K
Catalog Page #  NA

Price $21.38 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Watts40
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose, Speciality
F96T12/CW/HO-O/ALTO/TSC
Recessed Double Contact (R17d)
96"
110
Cool
4100K
Rapid
General Purpose

$45.45 / each

Enter location to check availability
Fluorescent Lamp,T12,R17d,ShatterRstnt
Catalog Page #  636 

Price $45.45 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeRecessed Double Contact (R17d)
  • Length96"
  • Watts110
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeRapid
  • Primary ApplicationGeneral Purpose
F96T12 CW Supreme
Single Pin (Fa8)
96"
75
Cool
4100K
Instant
General Purpose, Speciality

$35.65 / each

Enter location to check availability
Fluorescent Linear Lamp,T12,Cool,4100K
Catalog Page #  NA

Price $35.65 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeSingle Pin (Fa8)
  • Length96"
  • Watts75
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose, Speciality
F96T12 Neutral Deluxe
Single Pin (Fa8)
96"
75
Neutral
3500K
Instant
General Purpose, Speciality

$40.55 / each

Enter location to check availability
Fluorescent Lamp,T12,Neutral,3500K
Catalog Page #  NA

Price $40.55 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeSingle Pin (Fa8)
  • Length96"
  • Watts75
  • Lamp ToneNeutral
  • Color Temp.3500K
  • Start TypeInstant
  • Primary ApplicationGeneral Purpose, Speciality
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More