Skip Content

 
Linear Fluorescent Lamp, T5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Fluorescent Lamp, T5


Technical Specs

  • ItemLinear Fluorescent Lamp 
  • Overall Lamp Shape
  • Lamp ShapeT5 
  • Base TypeMiniature Bi-Pin (G5) 
  • Length46" 
  • Start TypeProgram 
  • Primary ApplicationShatter Resistant 
Watts
Please Select
Lamp Tone
Please Select
Color Temp.
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Watts
Lamp Tone
Color Temp.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
F54T5841/HO/ALTO 49WATT
49
Cool
4100K

$41.00 / each

Fluorescent Lamp,T5,49W,4100K,Shtr Rstnt
Catalog Page #  636 

Price $41.00 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT5
  • Base TypeMiniature Bi-Pin (G5)
  • Length46"
  • Watts49
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeProgram
  • Primary ApplicationShatter Resistant
F54T5850/HO/ALTO 49WATT
49
Very Cool
5000K

$41.00 / each

Fluorescent Lamp,T5,49W,5000K,Shtr Rstnt
Catalog Page #  636 

Price $41.00 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT5
  • Base TypeMiniature Bi-Pin (G5)
  • Length46"
  • Watts49
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeProgram
  • Primary ApplicationShatter Resistant
F54T5/841/HO
54
Cool
4100K

$28.35 / each

Fluorescent Lamp,T5,54W,4100K,Shtr Rstnt
Catalog Page #  636 

Price $28.35 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT5
  • Base TypeMiniature Bi-Pin (G5)
  • Length46"
  • Watts54
  • Lamp ToneCool
  • Color Temp.4100K
  • Start TypeProgram
  • Primary ApplicationShatter Resistant
F54T5/850/HO
54
Very Cool
5000K

$28.35 / each

Fluorescent Lamp,T5,54W,5000K,Shtr Rstnt
Catalog Page #  636 

Price $28.35 / each

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT5
  • Base TypeMiniature Bi-Pin (G5)
  • Length46"
  • Watts54
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • Start TypeProgram
  • Primary ApplicationShatter Resistant