Skip Content

LED Lamp,Silver,120,18,3000K,Med. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Lamp, Silver, 120,18,3000K, Med.

Price $118.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25VE33
  • Mfr. Model # 18WR40/DIM/LED/3000K
  • UNSPSC # 39111704
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use in wet locations.

View More

Technical Specs

  • Item LED Lamp
  • Overall Lamp Shape R
  • Lamp Shape R40
  • Lamp Type Reflector-R/BR
  • Dimmable / Non-Dimmable Dimmable
  • Bulb Housing Glass
  • Base Type Medium Screw (E26)
  • Watts 18
  • Voltage 120
  • LED Replacement For 125W INC/32W-40W CFL
  • Indoor/Outdoor Indoor/Outdoor
  • Lumens 1230
  • Bulb Color Temp. 3000K
  • Color Rendering Index 82
  • Average Bulb Life 25,000 hr.
  • Max. Overall Length 6-29/32"
  • Bulb Technology LED
  • Bulb Power Source Plug and Play
  • Bulb Beam Angle 105 Degrees
  • Bulb Operating Temp. Range -75 Degrees to 115 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards, UL/CUL Certified to U.S. and Canadian Safety Standards, RoHS, Tested in Accordance with IESNA LM79 and LM80 Standards, FCC, IP68 Suitable for Wet Locations
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.