Skip Content

LED Lamp,Silver,120,8,2700K,Med. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Lamp, Silver, 120,8,2700K, Med.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 25VE31
  • Mfr. Model # 9.5W/G25/DIM/LED/2700
  • UNSPSC # 39111704
  • Catalog Page # 665
  • Shipping Weight 8.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Lamp Shape G
  • Lamp Shape G25
  • Lamp Type Globe
  • Dimmable / Non-Dimmable Dimmable
  • Base Type Medium Screw (E26)
  • Watts 8
  • Voltage 120
  • LED Replacement For 40W INC/9W-11W CFL
  • Initial Lumens 500
  • Color Temp. 2700K
  • CRI 80
  • Average Life 15,000 hr.
  • Max. Overall Length 4.4"
  • Beam Angle 105 Degrees
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards, UL/CUL Certified to U.S. and Canadian Safety Standards, RoHS, Tested in Accordance with IESNA LM79 and LM80 Standards, FCC, IP68 Suitable for Wet Locations
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Suitable for use in wet locations.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.