Skip Content

 
Incandescent Lamp, A21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, A21


Technical Specs

  • Overall Lamp Shape
  • ItemIncandescent Lamp 
  • Lamp ShapeA21 
  • Lamp TypeA-Shape 
  • Color Temp.2800K 
  • Base TypeMedium Screw (E26) 
Lamp Finish
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • SHAT-R-SHIELD 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Lamp Finish
Watts
Initial Lumens
Sub-Category
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
150A21/CL 120V
Clear
150
1770
General Purpose
130

$11.01 / each

Incandescent Lamp,Clear,150,A21,130
Catalog Page #  NA

Price $11.01 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts150
  • Initial Lumens1770
  • Sub-CategoryGeneral Purpose
  • Voltage130
150A21/CL/5M 130V
Clear
150
1770
Shatter Resistant
130

Limited Quantity Available

$9.77 / each

Incandescent Light Bulb,A21,150W
Catalog Page #  NA

Clearance Price $9.77 / each

Price $10.86 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishClear
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts150
  • Initial Lumens1770
  • Sub-CategoryShatter Resistant
  • Voltage130
1310
Frosted
100
1230
Shatter Resistant
120

$6.80 / each

Incandescent Light Bulb,A21,100W
Catalog Page #  NA

Price $6.80 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishFrosted
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts100
  • Initial Lumens1230
  • Sub-CategoryShatter Resistant
  • Voltage120
100A21/IF/RS/VS 125-130V
Inside Frost
100
1230
Shatter Resistant
130

$8.88 / each

Incandescent Light Bulb,A21,100W
Catalog Page #  647 

Price $8.88 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts100
  • Initial Lumens1230
  • Sub-CategoryShatter Resistant
  • Voltage130
75A21 RH/IF 120-130V
Inside Frost
75
750
Shatter Resistant
120

$9.06 / each

Incandescent Light Bulb,A21,75W
Catalog Page #  647 

Price $9.06 / each

Technical Specs

  • Overall Lamp ShapeA
  • ItemIncandescent Lamp
  • Lamp ShapeA21
  • Lamp TypeA-Shape
  • Lamp FinishInside Frost
  • Color Temp.2800K
  • Base TypeMedium Screw (E26)
  • Watts75
  • Initial Lumens750
  • Sub-CategoryShatter Resistant
  • Voltage120