Skip Content

Heat Lamp,Infrared,BR40,Shatter Rstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Lamp, Infrared, BR40, Shatter Rstnt

Price $22.78 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33H575
  • Mfr. Model # 125BR40/1
  • UNSPSC # 39101612
  • Catalog Page # 637
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Lamp Shape BR
  • Lamp Type Reflector-R/BR
  • Lamp Shape BR40
  • Base Type Medium Screw (E26)
  • Watts 125
  • Lumens N/A
  • Max. Overall Length 6-1/2"
  • Light Bulb Dia. 5"
  • Bulb Finish Clear
  • Bulb Color Temp. 2800K
  • Average Bulb Life 5000 hr.
  • Voltage 120
  • Lamp Designation 125BR40
  • Shatter-Resistant Yes
  • Bulb Technology Incandescent
  • Three-Way No
  • Bulb Power Source Medium Base
  • For Enclosed Fixtures No
  • High Output No
  • Indoor/Outdoor Indoor Only
  • Bulb Housing Glass
  • Rough Service No
  • Description/Special Features Infrared
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Heat Lamps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.