Skip Content

 
Halogen Lamp, PAR38 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, PAR38

SHAT-R-SHIELD


Technical Specs

  • ItemHalogen Lamp 
  • Lamp ShapePAR38 
  • Base TypeMedium Skirt (E26/50x39) 
  • Lamp TypeReflector-PAR 
BrandSHAT-R-SHIELD 
Watts
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Average Life
Initial Lumens
Voltage
Availability
Price
Qty
39PAR38/HAL/NFL25 130V
39
1500 hr.
550
130

$32.10 / each

Halogen Lamp,Flood,PAR38,Shatter Rstnt
Catalog Page #  652 

Price: $32.10 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapePAR38
  • Watts39
  • Base TypeMedium Skirt (E26/50x39)
  • Lamp TypeReflector-PAR
  • Average Life1500 hr.
  • Initial Lumens550
  • Voltage130
70PAR38/HAL/IR/NFL25/DL
70
3000 hr.
1305
120

$46.45 / each

Halogen Lamp,Flood,PAR38,Shatter Rstnt
Catalog Page #  652 

Price: $46.45 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapePAR38
  • Watts70
  • Base TypeMedium Skirt (E26/50x39)
  • Lamp TypeReflector-PAR
  • Average Life3000 hr.
  • Initial Lumens1305
  • Voltage120