Skip Content

CS Ball Valve,Inline,Flanged,4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CS Ball Valve, Inline, Flanged, 4 In

Price $1,014.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PRC1
  • Mfr. Model # "SV50114M040"
  • UNSPSC # 40141607
  • Catalog Page # 4009
  • Shipping Weight 65.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFlanged x Flanged
  • Pipe Size4"
  • Max. Pressure275 psi WOG
  • PortFull
  • Temp. Range0 Degrees to 500 Degrees F
  • Handle Material304 Stainless Steel with PVC Grip
  • Handle TypeLocking Lever
  • Seal MaterialTFM
  • Seat MaterialTFM(TM) PTFE
  • Stem TypeSelf-Adjusting
  • Stem Material316 Stainless Steel
  • Ball Material316 Stainless Steel, ASTM A351
  • Features150# Flanged
  • StandardsASME B16.34

Compliance and Restrictions

    Details

    Carbon Steel

    • Rated: 285 psi WOG
    Carbon steel body and 316 stainless steel ball and stem. For use with hydraulics, vacuum, oil, and low-pressure steam in noncorrosive environments.
    Flanged Ball Valves

    • Temp. range: 0° to 500°F Class 150 flanges
    2-pc., full port valves with TFM™ seats and flanged connections. Locking handles. Vacuum service to 29" Hg.
    Meet ASME B16.34.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.