Skip Content

 
Stainless Steel Pneumatic Actuated Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stainless Steel Pneumatic Actuated Ball Valve

TM

Technical Specs

  • Item Pneumatic Actuated Ball Valve 
  • Operation Double Acting 
  • Body Material Stainless Steel 
  • Port Full 
  • Valve Structure Three-Piece 
  • Connection Type Compression 
  • Pipe Size 3/4" 
  • Max. Pressure 1000 psi WOG, 150 psi Steam 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
"SV86IE50DA412F"

$936.00 / each

Enter location to check availability
Catalog Page #  NA

Price $936.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material Stainless Steel
  • Port Full
  • Valve Structure Three-Piece
  • Connection Type Compression
  • Pipe Size 3/4"
  • Max. Pressure 1000 psi WOG, 150 psi Steam
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More