Skip Content

Globe Valve,Class 800,3/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Globe Valve, Class 800,3/8 In.

Price $121.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1PRL7
  • Mfr. Model # "SV44834SW003"
  • UNSPSC # 40141611
  • Catalog Page # 4042
  • Shipping Weight 4.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Globe Valve
  • Class Class 800
  • Pipe Size 3/8"
  • Connection Type Socket Weld
  • Body Material Forged Carbon Steel
  • Top of Handle to Inlet Center 6-17/32"
  • Inlet to Outlet Length 3-7/64"
  • Max. Water Pressure 1975 psi
  • Max. Steam Pressure 720 psi
  • Max. Fluid Temp. 1000 Degrees F
  • Valve Stem Type Non-Rising
  • Stem Material 410 Stainless Steel
  • Bonnet Style Bolted
  • Wedge Material 316 Stainless Steel
  • Handle Material Carbon Steel
  • Handle Type Hand Wheel
  • Standards ASTM A105, BS 5352, NACE MR-0175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.