Skip Content

Globe Valve,Class 800,3/4 In.,FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Globe Valve, Class 800,3/4 In., FNPT

SHARPE VALVES

Price: $126.00 / each

Please sign in or register to access lists

  • Item # 1PRL1
  • Mfr. Model # "SV44834TE006"
  • UNSPSC # 40141611
  • Catalog Page # 4042
  • Shipping Weight 5.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size3/4"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-57/64"
  • Inlet to Outlet Length3-37/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
  • Valve Stem TypeNon-Rising
  • Stem Material410 Stainless Steel
  • Bonnet StyleBolted
  • Wedge Material316 Stainless Steel
  • Handle MaterialCarbon Steel
  • Handle TypeHand Wheel
  • StandardsASTM A105, BS 5352, NACE MR-0175
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.