Skip Content

Gate Valve,Class 800,1/2 In.,Socket Weld close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gate Valve, Class 800,1/2 In., Socket Weld

Price $76.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PRH7
  • Mfr. Model # "SV34834SW004"
  • UNSPSC # 40141613
  • Catalog Page # 4040
  • Shipping Weight 4.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size1/2"
  • Connection TypeSocket Weld
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-35/64"
  • Inlet to Outlet Length3-7/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
  • Valve Stem TypeRising
  • Stem Material410 Stainless Steel
  • Bonnet StyleBolted
  • Wedge Material410 Stainless Steel
  • Handle MaterialCarbon Steel
  • Handle TypeHand Wheel
  • StandardsAPI 602, BS 5352, ASTM A105, NACE MR-0175
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Forged Carbon Steel Gate Valves

    • Max. pressure: 1460 psi steam; 1975 psi CWP Max. temp.: 850°F
    Class 800 valves withstand high pressures and temperatures. Carbon steel body construction with 410 stainless steel rising stem and wedge, and carbon steel handwheel. With outside screw and yoke and bolted bonnet.
    Meet API 602, BS 5352, ASTM 105, and NACE MR-0175 standards.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.