Skip Content

Gate Valve,Class 800,3/8 In.,FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gate Valve, Class 800,3/8 In., FNPT

Price $78.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1PRG7
  • Mfr. Model # "SV34834TE003"
  • UNSPSC # 40141613
  • Catalog Page # 4040
  • Shipping Weight 5.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gate Valve
  • Class Class 800
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Body Material Forged Carbon Steel
  • Top of Handle to Inlet Center 6-1/2"
  • Inlet to Outlet Length 3-7/64"
  • Max. Water Pressure 1975 psi
  • Max. Steam Pressure 1460 psi
  • Max. Fluid Temp. 850 Degrees F
  • Valve Stem Type Rising
  • Stem Material 410 Stainless Steel
  • Bonnet Style Bolted
  • Wedge Material 410 Stainless Steel
  • Handle Material Carbon Steel
  • Handle Type Hand Wheel
  • Standards API 602, BS 5352, ASTM A105, NACE MR-0175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


This gate valve can withstand high pressures and temperatures. It includes an outside screw and yoke and bolted bonnet.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.