Skip Content

 
Forged Carbon Steel Globe Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Forged Carbon Steel Globe Valve, FNPT


Technical Specs

  • ItemGlobe Valve 
  • ClassClass 800 
  • Connection TypeFNPT 
  • Body MaterialForged Carbon Steel 
  • Max. Water Pressure1975 psi 
  • Max. Steam Pressure720 psi 
  • Max. Fluid Temp.1000 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARPE VALVES 
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
"SV44834TE002"
1/4"
6-17/32"
3-7/64"

$124.15 / each

Enter location to check availability
Globe Valve,Class 800,1/4 In.,FNPT
Catalog Page #  4042 

Price $124.15 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size1/4"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-17/32"
  • Inlet to Outlet Length3-7/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
"SV44834TE003"
3/8"
6-17/32"
3-7/64"

$124.15 / each

Enter location to check availability
Globe Valve,Class 800,3/8 In.,FNPT
Catalog Page #  4042 

Price $124.15 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size3/8"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-17/32"
  • Inlet to Outlet Length3-7/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
"SV44834TE004"
1/2"
6-17/32"
3-7/64"

$122.10 / each

Enter location to check availability
Globe Valve,Class 800,1/2 In.,FNPT
Catalog Page #  4042 

Price $122.10 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size1/2"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-17/32"
  • Inlet to Outlet Length3-7/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
"SV44834TE006"
3/4"
6-57/64"
3-37/64"

$126.00 / each

Enter location to check availability
Globe Valve,Class 800,3/4 In.,FNPT
Catalog Page #  4042 

Price $126.00 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size3/4"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-57/64"
  • Inlet to Outlet Length3-37/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
"SV44834TE010"
1"
8-7/64"
3-15/16"

$164.50 / each

Enter location to check availability
Globe Valve,Class 800,1 In.,FNPT
Catalog Page #  4042 

Price $164.50 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size1"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center8-7/64"
  • Inlet to Outlet Length3-15/16"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
"SV44834TE012"
1-1/4"
8-63/64"
4-23/32"

$321.75 / each

Enter location to check availability
Globe Valve,Class 800,1-1/4 In.,FNPT
Catalog Page #  4042 

Price $321.75 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size1-1/4"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center8-63/64"
  • Inlet to Outlet Length4-23/32"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
"SV44834TE014"
1-1/2"
10-5/16"
5-63/64"

$317.25 / each

Enter location to check availability
Globe Valve,Class 800,1-1/2 In.,FNPT
Catalog Page #  4042 

Price $317.25 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size1-1/2"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center10-5/16"
  • Inlet to Outlet Length5-63/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
"SV44834TE020"
2"
11-13/16"
6-49/64"

$390.00 / each

Enter location to check availability
Globe Valve,Class 800,2 In.,FNPT
Catalog Page #  4042 

Price $390.00 / each

Technical Specs

  • ItemGlobe Valve
  • ClassClass 800
  • Pipe Size2"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center11-13/16"
  • Inlet to Outlet Length6-49/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure720 psi
  • Max. Fluid Temp.1000 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More