Skip Content

 
Forged Carbon Steel Gate Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Forged Carbon Steel Gate Valve, FNPT


Technical Specs

  • ItemGate Valve 
  • ClassClass 800 
  • Connection TypeFNPT 
  • Body MaterialForged Carbon Steel 
  • Max. Water Pressure1975 psi 
  • Max. Steam Pressure1460 psi 
  • Max. Fluid Temp.850 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select

Your Filters:

Clear All
SG_Brand
  • SHARPE VALVES 
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
"SV34834TE002"
1/4"
6-1/2"
3-7/64"

$78.50 / each

Gate Valve,Class 800,1/4 In.,FNPT
Catalog Page #  4040 

Price $78.50 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size1/4"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-1/2"
  • Inlet to Outlet Length3-7/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
"SV34834TE003"
3/8"
6-1/2"
3-7/64"

$78.50 / each

Gate Valve,Class 800,3/8 In.,FNPT
Catalog Page #  4040 

Price $78.50 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size3/8"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-1/2"
  • Inlet to Outlet Length3-7/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
"SV34834TE004"
1/2"
6-35/64"
3-7/64"

$73.15 / each

Gate Valve,Class 800,1/2 In.
Catalog Page #  4040 

Price $73.15 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size1/2"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-35/64"
  • Inlet to Outlet Length3-7/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
"SV34834TE006"
3/4"
6-21/32"
3-37/64"

$76.65 / each

Gate Valve,Class 800,3/4 In.
Catalog Page #  4040 

Price $76.65 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size3/4"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center6-21/32"
  • Inlet to Outlet Length3-37/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
"SV34834TE010"
1"
7-19/32"
4-3/8"

$93.50 / each

Gate Valve,Class 800,1 In.
Catalog Page #  4040 

Price $93.50 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size1"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center7-19/32"
  • Inlet to Outlet Length4-3/8"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
"SV34834TE012"
1-1/4"
9-1/16"
4-23/32"

$177.00 / each

Gate Valve,Class 800,1-1/4 In.,FNPT
Catalog Page #  4040 

Price $177.00 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size1-1/4"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center9-1/16"
  • Inlet to Outlet Length4-23/32"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
"SV34834TE014"
1-1/2"
9-1/16"
4-23/32"

$180.25 / each

Gate Valve,Class 800,1-1/2 In.,FNPT
Catalog Page #  4040 

Price $180.25 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size1-1/2"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center9-1/16"
  • Inlet to Outlet Length4-23/32"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F
"SV34834TE020"
2"
11-9/64"
5-33/64"

$236.50 / each

Gate Valve,Class 800,2 In.
Catalog Page #  4040 

Price $236.50 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 800
  • Pipe Size2"
  • Connection TypeFNPT
  • Body MaterialForged Carbon Steel
  • Top of Handle to Inlet Center11-9/64"
  • Inlet to Outlet Length5-33/64"
  • Max. Water Pressure1975 psi
  • Max. Steam Pressure1460 psi
  • Max. Fluid Temp.850 Degrees F