Skip Content

 
Electric Actuated Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Actuated Ball Valve

TM

Technical Specs

  • Item Electric Actuated Ball Valve 
  • Voltage 115VAC 
Body Material
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
"SV12MSEAII020"
Carbon Steel
2"

$1,966.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,966.00 / each

Technical Specs

  • Item Electric Actuated Ball Valve
  • Body Material Carbon Steel
  • Pipe Size 2"
  • Voltage 115VAC
"SV86IESEAIISX1"
Stainless Steel
1"

$1,678.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,678.00 / each

Technical Specs

  • Item Electric Actuated Ball Valve
  • Body Material Stainless Steel
  • Pipe Size 1"
  • Voltage 115VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More