Skip Content

 
Ductile Iron Inline Oil Patch Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ductile Iron Inline Oil Patch Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-Category Iron Ball Valves 
  • Item Oil Patch Ball Valve 
  • Body Material Ductile Iron 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Connection Type FNPT x FNPT 
  • Seat Material RPTFE 
  • Ball Material 420 Stainless Steel 
  • Temp. Range 0 Degrees to 450 Degrees F 
Pipe Size
Please Select
Port
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARPE VALVES 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Port
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
"SVOP50DB6RV010"
1"
Full
2000 psi WOG

$71.95 / each

Enter location to check availability
Catalog Page #  3582 

Price $71.95 / each

Technical Specs

  • Sub-Category Iron Ball Valves
  • Item Oil Patch Ball Valve
  • Body Material Ductile Iron
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Seat Material RPTFE
  • Ball Material 420 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
"SVOP54DB6RV020"
2"
Standard
2000 psi WOG

$129.35 / each

Enter location to check availability
Catalog Page #  3582 

Price $129.35 / each

Technical Specs

  • Sub-Category Iron Ball Valves
  • Item Oil Patch Ball Valve
  • Body Material Ductile Iron
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Seat Material RPTFE
  • Ball Material 420 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
"SVOP54DB6RV030"
3"
Standard
2000 psi WOG

$222.00 / each

Enter location to check availability
Catalog Page #  3582 

Price $222.00 / each

Technical Specs

  • Sub-Category Iron Ball Valves
  • Item Oil Patch Ball Valve
  • Body Material Ductile Iron
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Seat Material RPTFE
  • Ball Material 420 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
"SVOP54DA6RV040"
4"
Standard
1000 psi WOG

$411.00 / each

Enter location to check availability
Catalog Page #  3582 

Price $411.00 / each

Technical Specs

  • Sub-Category Iron Ball Valves
  • Item Oil Patch Ball Valve
  • Body Material Ductile Iron
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1000 psi WOG
  • Seat Material RPTFE
  • Ball Material 420 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More