Skip Content

 
Carbon Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Inline Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves 
  • ItemBall Valve 
  • Body MaterialCarbon Steel 
  • Body StyleInline 
  • Connection TypeFNPT x FNPT 
Valve Structure
Please Select
Port
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Seat Material
Please Select
Ball Material
Please Select
Temp. Range
Please Select
For Drinking Water Applications
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARPE VALVES 
Select items to compareView Compare
38 Products
Compare /
Item #
Mfr.
Model #
Valve Structure
Port
Pipe Size
Max. Pressure
Seat Material
Ball Material
Temp. Range
For Drinking Water Applications
Price
Qty
Please use Qty box to add item(s) to cart.
"SV50C74002"
2-Piece
Full
1/4"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$91.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/4 In
Catalog Page #  4011 

Price $91.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50F74002"
2-Piece
Full
1/4"
6000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$108.20 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/4 In
Catalog Page #  4010 

Price $108.20 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure6000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50C74003"
2-Piece
Full
3/8"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$91.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/8 In
Catalog Page #  4011 

Price $91.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50F74003"
2-Piece
Full
3/8"
6000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$108.20 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/8 In
Catalog Page #  4010 

Price $108.20 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure6000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50C74004"
2-Piece
Full
1/2"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$95.60 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/2 In
Catalog Page #  4011 

Price $95.60 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50F74004"
2-Piece
Full
1/2"
6000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$117.70 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/2 In
Catalog Page #  4010 

Price $117.70 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure6000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50C74006"
2-Piece
Full
3/4"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$152.75 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/4 In
Catalog Page #  4011 

Price $152.75 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50F74006"
2-Piece
Full
3/4"
6000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$175.75 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/4 In
Catalog Page #  4010 

Price $175.75 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure6000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50C74010"
2-Piece
Full
1"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$191.75 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1 In
Catalog Page #  4011 

Price $191.75 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50F74010"
2-Piece
Full
1"
6000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$272.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1 In
Catalog Page #  4010 

Price $272.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure6000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50C74014"
2-Piece
Full
1-1/2"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$404.00 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/2 In
Catalog Page #  4011 

Price $404.00 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50F74014"
2-Piece
Full
1-1/2"
6000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$511.00 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/2 In
Catalog Page #  4010 

Price $511.00 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure6000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50C74020"
2-Piece
Full
2"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$438.75 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,2 In
Catalog Page #  4011 

Price $438.75 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV50F74020"
2-Piece
Full
2"
6000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F
Low Lead Compliant

$648.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,2 In
Catalog Page #  4010 

Price $648.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure6000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
"SV50C74030"
2-Piece
Full
3"
3000 psi WOG
Delrin(R)
316 Stainless Steel ASTM A351 CF8M
0 Degrees to 200 Degrees F

$1,435.00 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3 In
Catalog Page #  4011 

Price $1,435.00 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
"SV39034TE002"
3-Piece
Full
1/4"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$35.20 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/4 In
Catalog Page #  4010 

Price $35.20 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
"SV39034TE003"
3-Piece
Full
3/8"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$35.20 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/8 In
Catalog Page #  4010 

Price $35.20 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
"SV39034TE004"
3-Piece
Full
1/2"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$43.55 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/2 In
Catalog Page #  4010 

Price $43.55 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
SV84/99FG5848
3-Piece
Full
1/2"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F

$97.05 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/2 In
Catalog Page #  4012 

Price $97.05 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
"SV39034TE006"
3-Piece
Full
3/4"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$59.20 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/4 In
Catalog Page #  4010 

Price $59.20 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
SV9946MTTE006*
3-Piece
Full
3/4"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F

$131.60 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/4 In
Catalog Page #  4012 

Price $131.60 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
"SV39034TE010"
3-Piece
Full
1"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$81.25 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1 In
Catalog Page #  4010 

Price $81.25 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
SV9946MTTE*010
3-Piece
Full
1"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F

$211.25 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1 In
Catalog Page #  4012 

Price $211.25 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
"SV39034TE012"
3-Piece
Full
1-1/4"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$100.65 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/4 In
Catalog Page #  4010 

Price $100.65 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/4"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
SV9946MTTE*012
3-Piece
Full
1-1/4"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F
Low Lead Compliant

$270.25 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/4 In
Catalog Page #  4012 

Price $270.25 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/4"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
"SV39034TE014"
3-Piece
Full
1-1/2"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$143.40 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/2 In
Catalog Page #  4010 

Price $143.40 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
SV9946MTTE*014
3-Piece
Full
1-1/2"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F
Low Lead Compliant

$369.25 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/2 In
Catalog Page #  4012 

Price $369.25 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
"SV39034TE020"
3-Piece
Full
2"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$210.75 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,2 In
Catalog Page #  4010 

Price $210.75 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
SV84/99FG5705
3-Piece
Full
2"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F
Low Lead Compliant

$537.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,2 In
Catalog Page #  4012 

Price $537.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
"SV39034TE024"
3-Piece
Full
2-1/2"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$446.25 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,2-1/2 In
Catalog Page #  4010 

Price $446.25 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size2-1/2"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
"SV39034TE030"
3-Piece
Full
3"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$676.00 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3 In
Catalog Page #  4010 

Price $676.00 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size3"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
"SV39034TE040"
3-Piece
Full
4"
1000 psi WOG
RTFE
316 Stainless Steel
0 Degrees to 450 Degrees F

$1,193.00 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,4 In
Catalog Page #  4010 

Price $1,193.00 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size4"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
SV8446MTTE004*
3-Piece
Standard
1/2"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F
Low Lead Compliant

$88.85 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1/2 In
Catalog Page #  4012 

Price $88.85 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
SV8446MTTE006*
3-Piece
Standard
3/4"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F

$130.40 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,3/4 In
Catalog Page #  4012 

Price $130.40 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
SV8446MTTE*010
3-Piece
Standard
1"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F

$151.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1 In
Catalog Page #  4012 

Price $151.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
SVSV8446MTTE*012
3-Piece
Standard
1-1/4"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F
Low Lead Compliant

$205.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/4 In
Catalog Page #  4012 

Price $205.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/4"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
SV8446MTTE*014
3-Piece
Standard
1-1/2"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F

$266.50 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,1-1/2 In
Catalog Page #  4012 

Price $266.50 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
SV8446MTTE*020
3-Piece
Standard
2"
1480 psi WOG
TFM(TM) PTFE
316 Stainless Steel
0 Degrees to 500 Degrees F

$370.00 / each

Enter location to check availability
CS Ball Valve,Inline,FNPT,2 In
Catalog Page #  4012 

Price $370.00 / each

Technical Specs

  • Sub-CategoryCarbon Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure1480 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More