Skip Content

SS Ball Valve,FNPT,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SS Ball Valve, FNPT, 1/2 In

Price $140.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MRD8
  • Mfr. Model # "SV50C76004"
  • UNSPSC # 40141607
  • Catalog Page # 4011
  • Shipping Weight 1.02 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure3000 psi WOG
  • Seat MaterialDelrin(R)
  • Ball Material316 Stainless Steel ASTM A351 CF8M
  • Temp. Range0 Degrees to 200 Degrees F
  • Handle MaterialZinc-Plated Steel with PVC Grip
  • Handle TypeLocking Lever
  • Seal MaterialPTFE
  • Stem TypeBlowout Proof
  • Stem Material316 Stainless Steel
  • FeaturesActuator Mounting Pad
  • StandardsASTM A216, NACE MR-0175, API 608
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    High-Pressure Seal Weld Ball Valves

    • Max. pressure: 3000 psi WOG Temp. range: 0° to 200°F
    Full-port valves have Delrin® seats and PTFE seals. With locking lever handle and 316 stainless steel ball and stem. Antistatic design. Integral ISO actuator mounting pad. FNPT connections.
    Meet ASTM A216, NACE MR-01-75, API 608.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.