Skip Content

SS Ball Valve,FNPT,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SS Ball Valve, FNPT, 1/2 In

Price $42.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CFV1
  • Mfr. Model # "SV39036TE004"
  • UNSPSC # 40141607
  • Catalog Page # 4010
  • Shipping Weight 1.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure1000 psi WOG
  • Seat MaterialRTFE
  • Ball Material316 Stainless Steel
  • Temp. Range0 Degrees to 450 Degrees F
  • Handle Material304 Stainless Steel with PVC Grip
  • Handle TypeLocking Lever
  • Seal MaterialRTFE
  • Stem TypeSelf-Adjusting
  • Stem Material316 Stainless Steel
  • StandardsASME B16.11, ASME B16.34
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    316 Stainless Steel
    For use with hydraulics, vacuum, chemicals, oil, gas, and low-pressure steam in corrosive environments.
    2- and 3-Pc. Stainless and Carbon Steel Ball Valves

    • Rated: 1000 psi WOG Temp. range: 0° to 450°F
    Can be serviced and disassembled without removing valve from the pipeline. Adjustable stem self-compensates for wear, temperature, and pressure. Handle can be locked in open or closed position. Full-port valves with RTFE glass-reinforced seat and seals. Vacuum service to 29" Hg.
    Meet ASME B16.11 and B16.34 standards.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Haggy is loaded.
    Additional information about Haggy could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The length of the valve end to end is 2.48 Inches.
    6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-07-29T19:42:02.237-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3CFV1, prod, sort_default
    1 of 1
    • 2015-07-29T19:42:02.239-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3CFV1, prod, sort_default
    1 of 1