Skip Content

 
316 Stainless Steel Inline Ball Valve, Socket x Socket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, Socket x Socket

SHARPE VALVES


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body Material316 Stainless Steel 
  • Valve Structure3-Piece 
  • Body StyleInline 
  • Connection TypeSocket x Socket 
  • Max. Pressure1000 psi WOG 
BrandSHARPE VALVES 
Pipe Size
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
"SV39036SW002"
1/4"

$35.90 / each

SS Ball Valve,Socket,1/4 In
Catalog Page #  4010 

Price: $35.90 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size1/4"
  • Max. Pressure1000 psi WOG
"SV39036SW003"
3/8"

Item ships within 7 business days from supplier

$36.45 / each

SS Ball Valve,Socket,3/8 In
Catalog Page #  4010 

Price: $36.45 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size3/8"
  • Max. Pressure1000 psi WOG
"SV39036SW004"
1/2"

$44.50 / each

SS Ball Valve,Socket,1/2 In
Catalog Page #  4010 

Price: $44.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size1/2"
  • Max. Pressure1000 psi WOG
"SV39036SW006"
3/4"

$60.85 / each

SS Ball Valve,Socket,3/4 In
Catalog Page #  4010 

Price: $60.85 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size3/4"
  • Max. Pressure1000 psi WOG
"SV39036SW010"
1"

$83.30 / each

SS Ball Valve,Socket,1 In
Catalog Page #  4010 

Price: $83.30 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size1"
  • Max. Pressure1000 psi WOG
"SV39036SW012"
1-1/4"

$103.80 / each

SS Ball Valve,Socket,1-1/4 In
Catalog Page #  4010 

Price: $103.80 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size1-1/4"
  • Max. Pressure1000 psi WOG
"SV39036SW014"
1-1/2"

$151.25 / each

SS Ball Valve,Socket,1-1/2 In
Catalog Page #  4010 

Price: $151.25 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size1-1/2"
  • Max. Pressure1000 psi WOG
"SV39036SW020"
2"

$238.50 / each

SS Ball Valve,Socket,2 In
Catalog Page #  4010 

Price: $238.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size2"
  • Max. Pressure1000 psi WOG
"SV39036SW024"
2-1/2"

Item ships within 7 business days from supplier

$433.75 / each

SS Ball Valve,Socket,2-1/2 In
Catalog Page #  4010 

Price: $433.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size2-1/2"
  • Max. Pressure1000 psi WOG
"SV39036SW030"
3"

$699.50 / each

SS Ball Valve,Socket,3 In
Catalog Page #  4010 

Price: $699.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size3"
  • Max. Pressure1000 psi WOG
"SV39036SW040"
4"

Item ships within 7 business days from supplier

$1,167.00 / each

SS Ball Valve,Socket,4 In
Catalog Page #  4010 

Price: $1,167.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size4"
  • Max. Pressure1000 psi WOG