Skip Content

 
316 Stainless Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material 316 Stainless Steel 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type FNPT x FNPT 
  • Seat Material RTFE 
  • Ball Material 316 Stainless Steel 
  • Handle Type Locking Lever 
  • Handle Material 304 Stainless Steel with PVC Grip 
Pipe Size
Please Select
Max. Pressure
Please Select
Temp. Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARPE VALVES 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Max. Pressure
Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
"SV54576DMH002"
1/4"
2000 psi CWP
0 Degrees to 450 Degrees F

$154.00 / each

Enter location to check availability
Catalog Page #  NA

Price $154.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
"SV54576DMH003"
3/8"
2000 psi CWP
0 Degrees to 450 Degrees F

$154.00 / each

Enter location to check availability
Catalog Page #  NA

Price $154.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
"SV54576DMH004"
1/2"
2000 psi CWP
0 Degrees to 450 Degrees F

$151.50 / each

Enter location to check availability
Catalog Page #  NA

Price $151.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
"SV54576DMH006"
3/4"
2000 psi CWP
0 Degrees to 450 Degrees F

$191.50 / each

Enter location to check availability
Catalog Page #  NA

Price $191.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
"SV54576DMH010"
1"
2000 psi CWP
0 Degrees to 450 Degrees F

$206.00 / each

Enter location to check availability
Catalog Page #  NA

Price $206.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
"SV54576DMH012"
1-1/4"
1500 psi CWP
0 Degrees to 450 Degrees F

$257.50 / each

Enter location to check availability
Catalog Page #  NA

Price $257.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
"SV54576DMH014"
1-1/2"
1500 psi CWP
0 Degrees to 450 Degrees F

$361.50 / each

Enter location to check availability
Catalog Page #  NA

Price $361.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
"SV54576DMH020"
2"
1500 psi CWP
0 Degrees to 200 Degrees F

$434.00 / each

Enter location to check availability
Catalog Page #  NA

Price $434.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Seat Material RTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 200 Degrees F
  • Handle Type Locking Lever
  • Handle Material 304 Stainless Steel with PVC Grip
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More