Skip Content

 
316 Stainless Steel Inline Ball Valve, Flanged x Flanged close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, Flanged x Flanged


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body Material316 Stainless Steel, ASTM A351 
  • Valve Structure2-Piece 
  • Body StyleInline 
  • PortFull 
  • Connection TypeFlanged x Flanged 
  • Max. Pressure275 psi WOG 
  • Seat MaterialTFM(TM) PTFE 
  • Ball Material316 Stainless Steel, ASTM A351 
  • Temp. Range0 Degrees to 500 Degrees F 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SHARPE VALVES 
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
"SV50116M004"
1/2"

$214.75 / each

Enter location to check availability
SS Ball Valve,Flanged,1/2 In
Catalog Page #  4009 

Price $214.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel, ASTM A351
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFlanged x Flanged
  • Pipe Size1/2"
  • Max. Pressure275 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel, ASTM A351
  • Temp. Range0 Degrees to 500 Degrees F
"SV50116M006"
3/4"

$264.75 / each

Enter location to check availability
SS Ball Valve,Flanged,3/4 In
Catalog Page #  4009 

Price $264.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel, ASTM A351
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFlanged x Flanged
  • Pipe Size3/4"
  • Max. Pressure275 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel, ASTM A351
  • Temp. Range0 Degrees to 500 Degrees F
"SV50116M010"
1"

$316.25 / each

Enter location to check availability
SS Ball Valve,Flanged,1 In
Catalog Page #  4009 

Price $316.25 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel, ASTM A351
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFlanged x Flanged
  • Pipe Size1"
  • Max. Pressure275 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel, ASTM A351
  • Temp. Range0 Degrees to 500 Degrees F
"SV50116M014"
1-1/2"

$452.50 / each

Enter location to check availability
SS Ball Valve,Flanged,1-1/2 In
Catalog Page #  4009 

Price $452.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel, ASTM A351
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFlanged x Flanged
  • Pipe Size1-1/2"
  • Max. Pressure275 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel, ASTM A351
  • Temp. Range0 Degrees to 500 Degrees F
"SV50116M020"
2"

$570.00 / each

Enter location to check availability
SS Ball Valve,Flanged,2 In
Catalog Page #  4009 

Price $570.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel, ASTM A351
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFlanged x Flanged
  • Pipe Size2"
  • Max. Pressure275 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel, ASTM A351
  • Temp. Range0 Degrees to 500 Degrees F
"SV50116M030"
3"

$1,131.00 / each

Enter location to check availability
SS Ball Valve,Flanged,3 In
Catalog Page #  4009 

Price $1,131.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel, ASTM A351
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFlanged x Flanged
  • Pipe Size3"
  • Max. Pressure275 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel, ASTM A351
  • Temp. Range0 Degrees to 500 Degrees F
"SV50116M040"
4"

$1,585.00 / each

Enter location to check availability
SS Ball Valve,Flanged,4 In
Catalog Page #  4009 

Price $1,585.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel, ASTM A351
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFlanged x Flanged
  • Pipe Size4"
  • Max. Pressure275 psi WOG
  • Seat MaterialTFM(TM) PTFE
  • Ball Material316 Stainless Steel, ASTM A351
  • Temp. Range0 Degrees to 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More