Skip Content

Multimedia Projectors, 1600 x 1200  Pixels Resolution, 4.3 Aspect Ratio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Multimedia Projectors, 1600 x 1200 Pixels Resolution, 4.3 Aspect Ratio

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13K582
  • Mfr. Model # SHRPGD3010XL
  • UNSPSC # 45111607
  • Catalog Page # N/A
  • Shipping Weight 11.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multimedia Projectors
  • Resolution 1600 x 1200 Pixels
  • Illumination 3000 Lumens
  • Aspect Ratio 4.3
  • Contrast Ratio 2000:1
  • Head No
  • Lamp Included Yes
  • Lamp Life Approx. 4,000 hours
  • Lamp Watts 250 W
  • Projection Stage Length 40" to 300"
  • Projection Stage Width 40" to 300"
  • Screen Size 300"
  • Length 9.3
  • Width 11.8
  • Height 3.1
  • Cord Length 6"
  • Voltage AC 100 - 240 V 50/60 Hz
  • Standards Dlp Link(TM) System. Brilliantcolor(TM) Dlp(R) Technology. On-screen Guide And Help Function Wireless Remote Control's Built-in Spotlight And On-screen Pointer
  • Includes Pg-d3010x Dlp Projector, Wireless Remote Control, 2 X Aa Batteries For Remote Control, 6' Ac Power Cord, 10' Rgb Signal Cable, Rs-232c Control Adapter, Storage Case, Operation Manual, Cd-rom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.