Skip Content

Microwave,Commercial,Digital Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Microwave, Commercial, Digital Timer

Price $523.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6T392
  • Mfr. Model # R21LCF
  • NSN # 7310-01-385-6838
  • UNSPSC # 48101516
  • Catalog Page # 1700
  • Shipping Weight 44.5 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProfessional Microwave Oven
  • Voltage120V @ 60 Hz
  • Output Watts1000
  • ColorStainless Steel
  • Capacity0.95 cu. ft.
  • Outside Width20-1/2"
  • Outside Depth16"
  • Outside Height12-1/8"
  • StandardsCommercial UL Listed E44459, FCC, DHHS and NSF
  • Features1-touch cooking, compact design, 10 memory presets, Dial Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I purchased 2 for our employee break room, and they work far better than any other I have purchased. March 25, 2013
Rated 5 out of 5 by I have one just like this Microwave for 9 yrs works well. Use it every day August 25, 2012
  • 2015-04-24T19:42:54.174-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_6T392, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about jemcof is loaded.
Additional information about jemcof could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: do not have a turn table
Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
This microwave will be used in a laboratory setting, and I need to know whether it will fit the items that will need to be heated.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Ripstack is loaded.
Additional information about Ripstack could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the cavitiy dimensions are 13 7/8"(W) x 14 5/8"(D) x 8 1/8"(H). If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:41:22.440-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6T392, prod, sort_default
1 of 1
  • 2015-04-24T19:41:22.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6T392, prod, sort_default
1 of 1