Skip Content

70" LED Flat Screen 1080p High Definition Television, 120 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

70" LED Flat Screen 1080p High Definition Television, 120 Hz

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 21YP59
  • Mfr. Model # LC-70LE650U
  • UNSPSC # 52161505
  • Catalog Page # N/A
  • Shipping Weight 101.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Definition Television
  • Display Type LED Flat Screen 1080p
  • Screen Size 70"
  • Height 38-3/10"
  • Width 62-3/5"
  • Depth 14-1/5"
  • Digital Cable Ready Digital Cable Ready
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080p
  • Contrast Ratio 4,000,000:1
  • Media Card Slot No
  • USB Slot 2
  • HDMI Inputs 4
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 2
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 10W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler No
  • Language Options English/French/Spanish
  • V-Chip Yes
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes - Image Viewer
  • Energy Star Compliant Energy Star Compliant
  • Screen Refresh Rate 120 Hz
  • Aspect Ratio 16:9
  • Weight Capacity 56.2 lb.
  • Includes Remote Control, (2) AAA batteries, Stand Unit, Manual, Warranty
  • Coaxial Cable Inputs 0
  • For Use With Mfr. Model Number LC-70LE650U
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.