Skip Content

42" HD High Definition Television, 120Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

42" HD High Definition Television, 120Hz

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 32V477
  • Mfr. Model # LC-42LE540U
  • UNSPSC # 52161505
  • Catalog Page # N/A
  • Shipping Weight 38.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SHARP 42" AQUOS® LED high-definition TV features a 1080p panel with edge-lit LED backlighting, delivering natural, vibrant picture quality. Built-in Wi-Fi and SmartCentral user interface allows access to today's most popular apps and movies on demand.

View More

Technical Specs

  • Item High Definition Television
  • Display Type HD
  • Screen Size 42"
  • Height 26-1/4"
  • Width 39-1/2"
  • Depth 9-5/8"
  • Digital Cable Ready Yes
  • Max. Resolution 1920 x 1808
  • Vertical Resolution 1080p
  • Contrast Ratio 4000000:1
  • USB Slot 1
  • HDMI Inputs 4
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 10
  • Speakers 2
  • Simulated Surround Yes
  • Language Options English/French/Spanish
  • V-Chip Yes
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Energy Star Compliant Yes
  • Screen Refresh Rate 120Hz
  • Aspect Ratio 16:9
  • Weight Capacity 30.9 lb.
  • Includes Remote Control, 2 AAA Batteries, Table Stand, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.