Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

SHARON PIPING

Technical Specs

  • Fittings Sub-Category:Unions 
  • Item:Union 
  • Connection Type:Socket Weld 
Brand:SHARON PIPING 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
2UE36304 Stainless Steel1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$50.45 / each

2UE37304 Stainless Steel1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$51.50 / each

2UE38304 Stainless Steel3/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$62.35 / each

2UE40304 Stainless Steel3/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$96.15 / each

2UE41304 Stainless Steel1"3000 psi@150 Degrees F

Typically in Stock

$124.60 / each

1LUH6304 Stainless Steel1-1/4"3000 psi

Item ships within 8 business days from supplier

$169.25 / each

1LUK1304 Stainless Steel2"3000 psi

Typically in Stock

$224.00 / each

2UB70316 Stainless Steel1/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$53.70 / each

2UB71316 Stainless Steel1/4"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$53.70 / each

2UB72316 Stainless Steel3/8"3000 psi@150 Degrees F

Item ships within 8 business days from supplier

$63.20 / each

2UB73316 Stainless Steel1/2"3000 psi@150 Degrees F

Typically in Stock

$66.00 / each

1LUW5316 Stainless Steel1-1/4"3000 psi

Item ships within 8 business days from supplier

$202.75 / each

1LUW7316 Stainless Steel1-1/2"3000 psi

Item ships within 8 business days from supplier

$241.25 / each

1LUW9316 Stainless Steel2"3000 psi

Item ships within 8 business days from supplier

$307.25 / each

Adding More Products